Add More Items
View All Quick Selects
Below you can add an image for 'telescoping bracket' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Vertical Mounting Bracket PS5R
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$5.50
Each
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", VP, Set 1/2", 2, NM Clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 Cubic Inch Capacity
Total Availability: In Stock
$1,405.92
Per 100
Switch and Receptacle Box, Old Work Type; Molded Fiberglass Reinforced Thermoset Polyester Material; 2-3/8 Inch; 3-1/4 Inch; 2-7/8 Inch; 1 Gang(S); Ul 514C Approval; (2) Ears, Snap Bracket Mounting; 50 Standard Package; 16 Cu Inch Capacity
$443.56
EZ34DBZ-Adj Ez Box Is The Cantex 2-Gang Adjustable 34 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
$1,585.73
Eaton B-Line Series Hanging System, Can Installin Existing Anchors or Metal Brackets, Kwikwire Hanger, Ideal For Supporting Light Fixtures, Hvac Duct, 1/16" Wire Max, 4" Wire Length
$1,038.02
Pan Box, Plastic, Blue, 8 Cu.In Capacity, Round, L Bracket, 0.55 In Height, 4 In Diameter, 12 LB/100
$936.65
12" Standoff Pole Bracket
$35.94
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
$2.89
Screw On, Single Gang, Low Voltage Mounting Bracket For New Construction On Wood Studs. Built In Loop to Tie Off Cable.
$183.90
Alumaform Stand Off Bracket
$64.00
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.11LBS, Conduit Size Emt: 1", Rigid: 0.75", Conduit Strut Clamps, 300 LBS Load Capacity, Pre-Galvanized
$314.88
End Bracket, Polyamide 66 Conductor Material, Non-Insulated, +100 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 2.205 In;56 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.315 In;8 MM Overall Width, 100 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 14.26 G Weight
$1.74
Octagon Box, 15.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 1/2 In;21/32 In Knockout Size, 1 - Gangs, 7 - Knockouts, 25 CT Package Quantity, Octagon Shape, 33.57 KG/100;74 LB/100 Weight, 1-1/2 In Width
$3,251.76
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", C, 4, NM Clamps, 2-1/8", Steel, (2) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
$2,020.32
Plastic Low Voltage Mounting Plate, 2 Gang
$1,081.00
Compression Butt Splice, Copper (Conductor) Material, Blue, 2-3/8 In Length, 0.205 In (Inner);0.29 In (Outer) Diameter, 1;2 Gang, Ring Mount, 0.296 LB/Ea
$646.08
Autodirect ST30C|Banner SMB30MM|Banner SMB30Q|Grainger 5B428|Rockwell 602421|Rockwell 602513|Rockwell 871ABRN30|Rockwell MPZB01|Schneider 9006 PA30|Schneider 9006PA30|Telemecan 9006pa30
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$15.00
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
$16.66
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.148LBS, Conduit Size Emt: 1", Rigid: 0.75", Conduit Strut Clamps, .750" Min, 1.05" Max Cable Diameter, 300 LBS Load Capacity, Pre-Galvanized
$407.60
Low-Voltage Bracket, 1 Gang, Stud Mount, Non-Metallic Material, Orange, 0.07 LB/Ea
$285.42
20
Popularity
Default